Series Information
| Manufacturer Part Number | CD-525 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CD-525 Die Insert can be used with the UP14ZLW benchtop press, CT-2300/ST BlackFin battery-powered crimping tool, and CT-2500/L crimping tool with CT-2500CH crimp head to install Panduit disconnects and splices. |
| Type | Die Insert |
| Number of Pieces | 1 |
| Capacity | 22-10 AWG |
| Comments | Indenter |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.22 lbs |