Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD-570 Panduit Hand Tools, Pan-Term CD-570 Die Insert, PK1
CD-570 Panduit Hand Tools, Pan-Term CD-570 Die Insert, PK1
This item cannot be canceled or returned
Description
Pan-Term CD-570 Die Insert, PK1
Specifications
Specifications
Manufacturer Part Number
CD-570
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
The CD-570 Die Insert can be used with the UP14ZLW benchtop press, CT-2300/ST BlackFin battery-powered crimping tool, and CT-2500/L crimping tool with CT-2500CH crimp head to install Panduit terminals, disconnects, and splices.
Type
Die Insert
Number of Pieces
1
Capacity
22-10 AWG
Comments
Indenter
Net Weight
0.11 lbs
Gross Weight
0.145 lbs
CD-570
Panduit Hand Tools