Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-800-3
Reel Smart CD-800-3 Reel-Fed - Die Inse
This item cannot be canceled or returned
Description
Reel Smart CD-800-3 Reel-Fed - Die Inse
Specifications
Specifications
| Manufacturer Part Number |
CD-800-3 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Die for CA-800 Applicator |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Capacity |
12-10 AWG, 14-10 AWG, 16-12 AWG |
| Comments |
Circumferential |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.615 lbs |
CD-800-3
Panduit Hand Tools