Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD-920-250NEST
Pan-Lug CD-920-250NEST Crimp Dies
MFG Item Number
CD-920-250NEST
This item cannot be canceled or returned
Description
Pan-Lug CD-920-250NEST Crimp Dies
Specifications
Specifications
Manufacturer Part Number
CD-920-250NEST
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
Nest crimping die used with Panduit CDI-920-48 indenter die and specified tools for terminating Panduit copper compression lugs and splices used with 70 mm2 Class 5f and Class 6f flexible strand metric conductor.
Type
Die Insert
Number of Pieces
1
Capacity
250 kcmil
Comments
Nest and Indenter
Net Weight
0.6 lbs
Gross Weight
0.6 lbs
CD-920-250NEST
Panduit Hand Tools