Series Information
| Manufacturer Part Number | CD-920-4NEST |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | Nest crimping die used with Panduit CDI-920-10 indenter die and specified tools for terminating Panduit copper compression lugs and splices used with 10 mm2 and 16 mm2 Class 5f and Class 6f flexible strand metric conductor. |
| Type | Die Insert |
| Number of Pieces | 1 |
| Capacity | 4 AWG |
| Comments | Nest and Indenter |
| Net Weight | 0.1799 lbs |
| Gross Weight | 0.179 lbs |