Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD-920-500 Panduit Hand Tools, Pan-Lug CD-920-500 CD-920 Crimp Dies, 5
MFG Item Number
CD-920-500
CD-920-500 Panduit Hand Tools, Pan-Lug CD-920-500 CD-920 Crimp Dies, 5
MFG Item Number
CD-920-500
This item cannot be canceled or returned
Description
Pan-Lug CD-920-500 CD-920 Crimp Dies, 5
Specifications
Specifications
Manufacturer Part Number
CD-920-500
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
The CD-920-500 Crimp Die provides circumferential crimp results in terminations with premium electrical and mechanical performance with Panduit copper compression lugs and splices. Crimping dies and connectors are color-coded for easy matching while the
Type
Die Insert
Number of Pieces
1
Capacity
500 kcmil
Comments
Circumferential
Net Weight
0.3 lbs
Gross Weight
0.6 lbs
CD-920-500
Panduit Hand Tools