Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD-920-500NEST
Pan-Lug CD-920-500NEST Crimp Dies
MFG Item Number
CD-920-500NEST
This item cannot be canceled or returned
Description
Pan-Lug CD-920-500NEST Crimp Dies
Specifications
Specifications
Manufacturer Part Number
CD-920-500NEST
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
Nest crimping die used with Panduit CDI-920-48 indenter die and specified tools for terminating Panduit copper compression lugs and splices used with 185mm2 Class 5f and Class 6f flexible strand metric conductor.
Type
Die Insert
Number of Pieces
1
Capacity
500 kcmil
Comments
Nest and Indenter
Net Weight
0.1455 lbs
Gross Weight
0.145 lbs
CD-920-500NEST
Panduit Hand Tools