Series Information
| Manufacturer Part Number | CD-920-8 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The CD-920-8 provides circumferential crimp results in terminations with premium electrical and mechanical performance with Panduit copper compression lugs and splices. Crimping dies and connectors are color-coded for easy matching while the part number |
| Type | Die Insert |
| Number of Pieces | 1 |
| Capacity | 8 AWG |
| Comments | Circumferential |
| Net Weight | 0.365 lbs |
| Gross Weight | 0.35 lbs |