Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD-920-F89
Pan-Term CD-920-F89 Die Insert, Yellow,
MFG Item Number
CD-920-F89
This item cannot be canceled or returned
Description
Pan-Term CD-920-F89 Die Insert, Yellow,
Specifications
Specifications
Manufacturer Part Number
CD-920-F89
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
The CD-920-F89 Die insert can be used with the CT-3001/ST, CT-3001/CCP, CT-2931/ST, and CT-2920/CCP BlackFin battery-powered crimp tools to install Panduit F89 ferrules.
Type
Die Insert
Number of Pieces
1
Capacity
2/0 AWG
Net Weight
1.17 lbs
Gross Weight
1.17 lbs
CD-920-F89
Panduit Hand Tools