Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-920-F91
Pan-Term CD-920-F91 Crimp Die for Large
MFG Item Number
CD-920-F91
This item cannot be canceled or returned
Description
Pan-Term CD-920-F91 Crimp Die for Large
Specifications
Specifications
| Manufacturer Part Number |
CD-920-F91 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Large Ferrule Die Insert, 920 U shaped style to crimp Panduit 4/0 - 250 kcmil |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Capacity |
4/0 AWG-250 kcmil |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
CD-920-F91
Panduit Hand Tools