Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-920-O
Pan-Lug CD-920-O Crimp Dies
This item cannot be canceled or returned
Description
Pan-Lug CD-920-O Crimp Dies
Specifications
Specifications
| Manufacturer Part Number |
CD-920-O |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Crimp dies for CT-920, CT-920CH, CT-930, CT-930CH and CT-2920 tools, 8 - 2 SOL/STR, 1/0 AWG - 2/0 AWG STR. |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Capacity |
8-2 AWG |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
CD-920-O
Panduit Hand Tools