Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-930G-500
StructuredGround CD-930G-500 Crimp Dies
MFG Item Number
CD-930G-500
This item cannot be canceled or returned
Description
StructuredGround CD-930G-500 Crimp Dies
Specifications
Specifications
| Manufacturer Part Number |
CD-930G-500 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Crimp die for CT-930. Crimps GCE500-1/0, GCE500-250, E Style Grounding Connectors and GCC6X6500-1/0, GCC6X6500-250, Grounding Cross Connectors. |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Capacity |
500 kcmil |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.65 lbs |
CD-930G-500
Panduit Hand Tools