Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-940-750A
Pan-Lug CD-940-750A Crimp Dies
MFG Item Number
CD-940-750A
This item cannot be canceled or returned
Description
Pan-Lug CD-940-750A Crimp Dies
Specifications
Specifications
| Manufacturer Part Number |
CD-940-750A |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Dies for CT-940CH remote crimp head, Red P125. |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Capacity |
750 kcmil |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
CD-940-750A
Panduit Hand Tools