Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD-940-DA
Pan-Lug CD-940-DA Crimp Dies
MFG Item Number
CD-940-DA
This item cannot be canceled or returned
Description
Pan-Lug CD-940-DA Crimp Dies
Specifications
Specifications
Manufacturer Part Number
CD-940-DA
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
Die adapter for use with Panduit CT-940CH and CT-2940 crimping tools required for installation of Panduit CD-920, CDM-920, and CD-930 crimping dies in these tools.
Type
Die Insert
Number of Pieces
1
Net Weight
1.35 lbs
Gross Weight
1.35 lbs
CD-940-DA
Panduit Hand Tools