Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD-940-DAPT
Pan-Lug CD-940-DAPT Die Adapter
MFG Item Number
CD-940-DAPT
This item cannot be canceled or returned
Description
Pan-Lug CD-940-DAPT Die Adapter
Specifications
Specifications
| Manufacturer Part Number |
CD-940-DAPT |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Adapter for CD-940 Dies |
| Type |
Die Insert |
| Number of Pieces |
1 |
| Comments |
Circumferential |
| Net Weight |
1.5926 lbs |
| Gross Weight |
1.59 lbs |
CD-940-DAPT
Panduit Hand Tools