Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Sensors, CD-WXX Series
CD-WRD-00-0
Johnson Controls HVAC Sensors, CD-WXX Series
MFG Item Number
CD-WRD-00-0
This item cannot be canceled or returned
Description
HVAC Sensors, CD-WXX Series
CD-WXX Series Information
Specifications
Specifications
| Manufacturer Part Number |
CD-WRD-00-0 |
| Manufacturer |
Johnson Controls |
| Product Series |
CD-WXX |
| Family Series |
Johnson Controls HVAC Sensors, CD-WXX Series |
| Description |
Co2+Relay+Display Wall; Co2+Relay+Display Wall |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Input |
18-30 VDC, 20-30 VAC |
| Output |
0-10 VDC, 4-20 mA, SPST |
| Humidity Sensor |
No |
| Operating Temperature |
23-113 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CD-WRD-00-0
Johnson Controls HVAC Sensors, CD-WXX Series