Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD1-024R

Intermatic Timers

CD1-024R

Intermatic Timers
Compessor Defender 120-240V
MFG Item Number
CD1-024R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
CD1-024R
Compessor Defender 120-240V

Series Information

Specifications

Specifications
Manufacturer Part Number CD1-024R
Manufacturer Intermatic
Family Series Intermatic Timers
Description Compessor Defender 120-240V
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
NEMA Rating NEMA 3
Status Indicator Yes
Approvals cULus
Net Weight 0.0749 lbs
Gross Weight 1.197 lbs