Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD1-SA Eaton's Crouse-Hinds series Enclosures, 1/2 CD ALUM ORDINARY LOCATION DRAIN
CD1-SA Eaton's Crouse-Hinds series Enclosures, 1/2 CD ALUM ORDINARY LOCATION DRAIN
This item cannot be canceled or returned
Description
1/2 CD ALUM ORDINARY LOCATION DRAIN
Specifications
Specifications
| Manufacturer Part Number |
CD1 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series CD drain, Copper-free aluminum, 1/2 |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
1/2 NPT |
| Nominal Height |
2 " |
| Nominal Width |
1 " |
| Nominal Depth |
1 " |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
CD1-SA
Eaton's Crouse-Hinds series Enclosures