Dimension Series Information
| Manufacturer Part Number | CD10.241 |
|---|---|
| Manufacturer | Puls |
| Product Series | Dimension |
| Family Series | Puls Power Supplies, DIMENSION Series |
| Description | DC/DC Converter,24VDC Input, 24VDC Output, 10A. |
| Power | 240 W |
| Input Voltage | 18-35 VDC |
| Input Current | 10.5 A |
| Nominal Output Voltage | 24 VDC |
| Nominal Input Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 12 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus |
| Net Weight | 1.135 lbs |
| Gross Weight | 1.2787 lbs |