Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD100 Eaton's Bussmann series Fuses, 100AMP 500V AC INDUSTRIAL
CD100 Eaton's Bussmann series Fuses, 100AMP 500V AC INDUSTRIAL
This item cannot be canceled or returned
Description
100AMP 500V AC INDUSTRIAL
Specifications
Specifications
| Manufacturer Part Number |
CD100 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 100 A, AC 500 V, BS88/B1, 21 x 126 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
100 A |
| AC Voltage |
500 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.1768 lbs |
| Gross Weight |
0.1768 lbs |
CD100
Eaton's Bussmann series Fuses