Series Information
| Manufacturer Part Number | CD100M160 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series low voltage British standard fuse, Fuse-link, LV, 100 A, AC 415 V, BS88/B1, 26 x 126 mm, gM, BS, 100M160 |
| Fuse Type | British Standard (BS88) |
| Current Rating | 100 A |
| AC Voltage | 415 VAC |
| Characteristic | Semiconductor |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Comments | Also Rated at 160 Amps for Motor Start |
| Net Weight | 0.001 lbs |
| Gross Weight | 5.0125 lbs |