Obsolete
Series Information
| Manufacturer Part Number | CD120-10-ABZC-28V/V-SM18 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | Replacement for 01118-005. DRAW WIRE ENCODER ASSEMBLY |
| Resolution (PPR) | 10 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Bolt Circle | 0.25 " |
| Input Voltage | 5-28 VDC |
| Output Type | Quadrature |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Quadrature with Index (Incremental) |
| Termination | Connector |
| Mating Connector | 10 Pin M18 Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | No |
| Operating Temperature | -20-85 °C |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | CE |
| Net Weight | 5.29 lbs |
| Gross Weight | 6.38 lbs |