Series Information
| Manufacturer Part Number | CD15P2E |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 15 HP, 1800 RPM, 254T |
| Type | Corro-Duty, General Purpose |
| Horsepower | 15 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 200 VAC, 230 VAC, 400 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Composition | Cast Iron |
| Comments | RPM 1775 & 1470 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |