Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
CD2-SA
Eaton's Crouse-Hinds series Enclosures
3/4 CD ALUM ORDINARY LOCATION DRAIN
This item cannot be canceled or returned
Description
3/4 CD ALUM ORDINARY LOCATION DRAIN
Specifications
Specifications
| Manufacturer Part Number |
CD2 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series CD drain, Copper-free aluminum, 3/4 |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
3/4 NPT |
| Nominal Height |
2 " |
| Nominal Width |
2 " |
| Nominal Depth |
2 " |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
CD2-SA
Eaton's Crouse-Hinds series Enclosures