Series Information
| Manufacturer Part Number | CD21NA-BXA |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Cable Entries |
| Description | CORD GRIP POLY BLACK 3/4in. NPT .510-.710 in |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.51-0.71 " |
| Type | Cable Gland |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Comments | ClassI/II Division 2, Class 1 Zone 1, Zone 21 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |