Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, CD2H Series
CD2H-A150SS-S0864
Barksdale Control Products Pressure Switches, CD2H Series
MFG Item Number
CD2H-A150SS-S0864
This item cannot be canceled or returned
Description
Pressure Switches, CD2H Series
Calibrated Dial For Easy Set Point Adjustment High Reliability Versatile The CD1H series of pressure switches is a single pole double throw single or dual circuit switch. They have a rating of 10amps at 125/250 VAC and 3 amps at 480VAC. The CD1H series is best used for pressure or vacuum.
Specifications
Specifications
Manufacturer Part Number
CD2H-A150SS-S0864
Manufacturer
Barksdale Control Products
Product Series
CD2H
Family Series
Barksdale Control Products Pressure Switches, CD2H Series
Description
CD2H-A150SS
Pressure Range
0-300 psi
Decreasing Pressure
1.5-144 psi
Increasing Pressure
7.5-150 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Protection Rating
NEMA 4
Current Rating
10A @ 125/250 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
18 " Leads
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
CD2H-A150SS-S0864
Barksdale Control Products Pressure Switches, CD2H Series