Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, CD2H Series
CD2H-H80SS
Barksdale Control Products Pressure Switches, CD2H Series
Switch, Mechanical, Diaphragm
MFG Item Number
CD2H-H80SS
This item cannot be canceled or returned
Description
Pressure Switches, CD2H Series
Switch, Mechanical, Diaphragm
Calibrated Dial For Easy Set Point Adjustment High Reliability Versatile The CD1H series of pressure switches is a single pole double throw single or dual circuit switch. They have a rating of 10amps at 125/250 VAC and 3 amps at 480VAC. The CD1H series is best used for pressure or vacuum.
Specifications
Specifications
Manufacturer Part Number
CD2H-H80SS
Manufacturer
Barksdale Control Products
Product Series
CD2H
Family Series
Barksdale Control Products Pressure Switches, CD2H Series
Description
Switch, Mechanical, Diaphragm
Decreasing Pressure
0.5-76.6 psi
Increasing Pressure
3.9-80 psi
Contact Type
SPDT
Ambient Temperature
-65-165 °F
Seal
No
Protection Rating
NEMA 4
Connection
Port: 1/4 NPT Female
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
1.75 lbs
CD2H-H80SS
Barksdale Control Products Pressure Switches, CD2H Series