CD320P6W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD320P6W Eaton Plugs & Receptacles, Plug, 20A, 2P-3W, 250V, Watertight,
MFG Item Number
CD320P6W

CD320P6W Eaton Plugs & Receptacles, Plug, 20A, 2P-3W, 250V, Watertight,

MFG Item Number
CD320P6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD320P6W
Plug, 20A, 2P-3W, 250V, Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number CD320P6W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Plug, 20A, 2P-3W, 250V, Watertight, Blue
Connection Type Plug
Current Rating 20 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME320P6W
ME320P6W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH320P6W
AH320P6W
Eaton Plugs & Receptacles, IEC 309 Watertight Series