Series Information
| Manufacturer Part Number | CD32P3E |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.5 HP, 1200 RPM, 182T |
| Type | Corro-Duty, General Purpose |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 4.5 A |
| Composition | Cast Iron |
| Net Weight | 100 lbs |
| Gross Weight | 100 lbs |