Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
CD330C7W
Eaton Plugs & Receptacles
Connector, 30A, 2P-3W, 480V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Connector, 30A, 2P-3W, 480V,
Specifications
Specifications
| Manufacturer Part Number |
CD330C7W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Connector, 30A, 2P-3W, 480V, Watertight, Red |
| Connection Type |
Connector |
| Current Rating |
30 A |
| Voltage |
480 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
Yes |
| Wire Size Range |
3 AWG, 4 AWG |
| Material |
Non-Metallic |
| Color Code |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CD330C7W
Eaton Plugs & Receptacles