Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CD3434 Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, .33HP, 1750RPM, DC, 56C, 3413D, TEFC, F1
CD3434 Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, .33HP, 1750RPM, DC, 56C, 3413D, TEFC, F1
This item cannot be canceled or returned
Description
Motors, SHUNT WOUND SCR Series
.33HP, 1750RPM, DC, 56C, 3413D, TEFC, F1
SHUNT WOUND SCR Series Information
1/4~500 Horsepower 90~500 VDC Armature Various Enclosure Types C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.
Specifications
Specifications
Manufacturer Part Number
CD3434
Manufacturer
Baldor-ABB Motors
Product Series
SHUNT WOUND SCR
Family Series
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series
Description
.33HP, 1750RPM, DC, 56C, 3413D, TEFC, F1
Horsepower
1/3 hp
Base RPM
1,750 RPM
Frame
56C
Armature Voltage
180 V
Field Voltage
100 V, 200 V
Current Rating
0.21 A, Armature: 1.9 A, Field: 0.42 A
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Removable Base
Approvals
CSA, UL
Net Weight
23 lbs
Gross Weight
23 lbs
CD3434
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series