CD360P7W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD360P7W

Eaton Plugs & Receptacles

CD360P7W

Eaton Plugs & Receptacles
Plug, 60A, 2P-3W, 480V, Watertight,
MFG Item Number
CD360P7W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD360P7W
Plug, 60A, 2P-3W, 480V, Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number CD360P7W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Plug, 60A, 2P-3W, 480V, Watertight, Red
Connection Type Plug
Current Rating 60 A
Voltage 480 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Red
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH360P7W
AH360P7W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
ME360P7W
ME360P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series