Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD4051BE Texas Instruments Miscellaneous, IC CMOS MUX SINGLE 8-CHANNEL 16-PIN
CD4051BE Texas Instruments Miscellaneous, IC CMOS MUX SINGLE 8-CHANNEL 16-PIN
This item cannot be canceled or returned
Description
IC CMOS MUX SINGLE 8-CHANNEL 16-PIN
Specifications
Specifications
| Manufacturer |
Texas Instruments |
| Family Series |
Texas Instruments Miscellaneous |
| Manufacturer Part Number |
CD4051BE |
| Description |
IC CMOS MUX SINGLE 8-CHANNEL 16-PIN |
| Net Weight |
0.002 lbs |
| Gross Weight |
0.002 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
CD4051BE
Texas Instruments Miscellaneous