Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, IEC 309 Interlock Series
CD4100MI5W
Eaton Plugs & Receptacles, IEC 309 Interlock Series
Mech Intl Pin&Slv 100A600V3Ph 3P4W
MFG Item Number
CD4100MI5W
This item cannot be canceled or returned
Description
Plugs & Receptacles, IEC 309 Interlock Series
Mech Intl Pin&Slv 100A600V3Ph 3P4W
IEC 309 Interlock Series Information
Specifications
Specifications
| Manufacturer Part Number |
CD4100MI5W |
| Manufacturer |
Eaton |
| Product Series |
IEC 309 Interlock |
| Family Series |
Eaton Plugs & Receptacles, IEC 309 Interlock Series |
| Description |
Mech Intl Pin&Slv 100A600V3Ph 3P4W Wt Bk |
| Connection Type |
Mechanically Interlocked |
| Connection Description |
Non-Fusible |
| Current Rating |
100 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Protection Rating |
IP66 |
| Color Code |
Black |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CD4100MI5W
Eaton Plugs & Receptacles, IEC 309 Interlock Series