CD4100R9W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD4100R9W Eaton Plugs & Receptacles, Receptacle, 100A, 3P-4W, 250V,
MFG Item Number
CD4100R9W

CD4100R9W Eaton Plugs & Receptacles, Receptacle, 100A, 3P-4W, 250V,

MFG Item Number
CD4100R9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD4100R9W
Receptacle, 100A, 3P-4W, 250V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD4100R9W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Receptacle, 100A, 3P-4W, 250V, Watertight, Blue
Connection Type Receptacle
Current Rating 100 A
Voltage 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME4100R9W
ME4100R9W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH4100R9W
AH4100R9W
Eaton Plugs & Receptacles, IEC 309 Watertight Series