CD420890C
Powerex Power Modules, CD42 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD420890C

Powerex Power Modules, CD42 Series

CD420890C

Powerex Power Modules, CD42 Series
PMOD, SCR-Diode, 800V, 90A
MFG Item Number
CD420890C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, CD42 Series
Item #
CD420890C
PMOD, SCR-Diode, 800V, 90A

CD42 Series Information

  • 90 Amperes, 800 Volts
  • Electrically Isolated Heatsinking
  • Compression Bonded for Increased Power Cycling Capability
The CD42 Powerex Dual SCR/Diode Modules are designed for use in applications requiring phase control and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.

Specifications

Specifications
Manufacturer Part Number CD420890C
Manufacturer Powerex
Product Series CD42
Family Series Powerex Power Modules, CD42 Series
Description PMOD, SCR-Diode, 800V, 90A
Circuit Dual SCR Module
It (rms) 141 A
It (avg) 90 A
Vrrm 800 V
Igt 100 mA
dv/dt (V/microseconds) 800
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 30 mm
Nominal Width 21 mm
Nominal Depth 92 mm
Approvals UL
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs