CD420B5W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD420B5W Eaton Plugs & Receptacles, Inlet, 20A, 3P-4W, 600V, Watertight,
MFG Item Number
CD420B5W

CD420B5W Eaton Plugs & Receptacles, Inlet, 20A, 3P-4W, 600V, Watertight,

MFG Item Number
CD420B5W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD420B5W
Inlet, 20A, 3P-4W, 600V, Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number CD420B5W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Inlet, 20A, 3P-4W, 600V, Watertight, Black
Connection Type Flanged Inlet
Current Rating 20 A
Voltage 600 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Black
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH420B5W
AH420B5W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
ME420B5W
ME420B5W
Mennekes Electrical Products Plugs & Receptacles, 309 Series