CD420C12W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD420C12W Eaton Plugs & Receptacles, Connector, 20A, 3P-4W, 125/250V,
MFG Item Number
CD420C12W

CD420C12W Eaton Plugs & Receptacles, Connector, 20A, 3P-4W, 125/250V,

MFG Item Number
CD420C12W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD420C12W
Connector, 20A, 3P-4W, 125/250V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD420C12W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Connector, 20A, 3P-4W, 125/250V, Watertight, Orange
Connection Type Connector
Current Rating 20 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Orange
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH420C12W
AH420C12W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
ME420C12W
ME420C12W
Mennekes Electrical Products Plugs & Receptacles, 309 Series