CD420P5W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD420P5W Eaton Plugs & Receptacles, Plug, 20A, 3P-4W, 600V, Watertight,
MFG Item Number
CD420P5W

CD420P5W Eaton Plugs & Receptacles, Plug, 20A, 3P-4W, 600V, Watertight,

MFG Item Number
CD420P5W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD420P5W
Plug, 20A, 3P-4W, 600V, Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number CD420P5W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Plug, 20A, 3P-4W, 600V, Watertight, Black
Connection Type Plug
Current Rating 20 A
Voltage 600 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Black
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME420P5W
ME420P5W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH420P5W
AH420P5W
Eaton Plugs & Receptacles, IEC 309 Watertight Series