Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CD420R7W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Receptacle, 20A, 3P-4W, 480V, Watertight, Red |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 480 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | Yes |
| Wire Size Range | 3 AWG, 4 AWG |
| Material | Non-Metallic |
| Color Code | Red |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |