Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Power Modules, CD43 Series
CD431299C
Powerex Power Modules, CD43 Series
PMOD, Dual-Scr, 1200V, 100A
MFG Item Number
CD431299C
This item cannot be canceled or returned
Description
Power Modules, CD43 Series
PMOD, Dual-Scr, 1200V, 100A
90 Amperes, 800 Volts Electrically Isolated Heatsinking Compression Bonded for Increased Power Cycling Capability The CD43 Powerex Dual SCR Modules are designed for use in applications requiring phase control and isolated packaging. The modules are isolated for easy mounting with other components on a common heatsink.
Specifications
Specifications
Manufacturer Part Number
CD431299C
Manufacturer
Powerex
Product Series
CD43
Family Series
Powerex Power Modules, CD43 Series
Description
PMOD, Dual-Scr, 1200V, 100A
Circuit
Dual SCR Module
It (rms)
157 A
It (avg)
100 A
Vrrm
1,200 V
Igt
100 mA
dv/dt (V/microseconds)
800
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Nominal Height
30 mm
Nominal Width
21 mm
Nominal Depth
92 mm
Approvals
UL
Net Weight
0.3527 lbs
Gross Weight
0.3527 lbs
CD431299C
Powerex Power Modules, CD43 Series