Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Texas Instruments Miscellaneous
CD4516BE
Texas Instruments Miscellaneous
IC CMOS PRESETTABLE 4-BIT BINARY
This item cannot be canceled or returned
Description
IC CMOS PRESETTABLE 4-BIT BINARY
Specifications
Specifications
| Manufacturer |
Texas Instruments |
| Family Series |
Texas Instruments Miscellaneous |
| Manufacturer Part Number |
CD4516BE |
| Description |
IC CMOS PRESETTABLE 4-BIT BINARY UP/DOWN COUNTER 16-PIN |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
CD4516BE
Texas Instruments Miscellaneous