Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CD460C12W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Connector, 60A, 3P-4W, 125/250V, Watertight, Orange |
| Connection Type | Connector |
| Current Rating | 60 A |
| Voltage | 125 V, 250 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | Yes |
| Wire Size Range | 3 AWG, 4 AWG |
| Material | Non-Metallic |
| Color Code | Orange |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |