Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CD460MIF7W Eaton Plugs & Receptacles, IEC 309 Interlock Series, Mech Int Pin&Slv 60A480V3Ph3P4W Wt
MFG Item Number
CD460MIF7W
CD460MIF7W Eaton Plugs & Receptacles, IEC 309 Interlock Series, Mech Int Pin&Slv 60A480V3Ph3P4W Wt
MFG Item Number
CD460MIF7W
This item cannot be canceled or returned
Description
Plugs & Receptacles, IEC 309 Interlock Series
Mech Int Pin&Slv 60A480V3Ph3P4W Wt
IEC 309 Interlock Series Information
Specifications
Specifications
| Manufacturer Part Number |
CD460MIF7W |
| Manufacturer |
Eaton |
| Product Series |
IEC 309 Interlock |
| Family Series |
Eaton Plugs & Receptacles, IEC 309 Interlock Series |
| Description |
Mech Int Pin&Slv 60A480V3Ph3P4W Wt Fu Rd |
| Connection Type |
Mechanically Interlocked |
| Connection Description |
Fusible |
| Current Rating |
60 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Protection Rating |
IP66 |
| Color Code |
Red |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
8.845 lbs |
| Gross Weight |
9.97 lbs |
CD460MIF7W
Eaton Plugs & Receptacles, IEC 309 Interlock Series