Series Information
| Manufacturer Part Number | CD46CNC10PP |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | CAP PROX FLATPACK PNP NO+NC CA |
| Diameter | 46 mm |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 1-10 mm |
| Connection Type | Cable Connection |
| Output Type | PNP |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP68 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.1102 lbs |
| Gross Weight | 0.1102 lbs |