CD5.241
Puls Power Supplies, DIMENSION Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD5.241

Puls Power Supplies, DIMENSION Series

CD5.241

Puls Power Supplies, DIMENSION Series
DC/DC Converter, 120W, 18-32VDC,
MFG Item Number
CD5.241
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
CD5.241
DC/DC Converter, 120W, 18-32VDC,

Dimension Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CD5.241
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, DIMENSION Series
Description DC/DC Converter, 120W, 18-32VDC, 23-28VDC Out, 5-4.3A
Power 144 W
Input Voltage 18-32.4 VDC
Nominal Output Voltage 24 VDC
Nominal Input Voltage 24 VDC
Output VDC 23-28 VDC
Output Current 6 A
Number of Outputs 1
I/O Isolation Voltage 1,500 VAC
Mounting DIN Rail
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals ATEX, CE, CSA, cULus, cURus, GL
Net Weight 0.94 lbs
Gross Weight 1.2125 lbs