Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Dimension Series Information
| Manufacturer Part Number | CD5.241-S1 |
|---|---|
| Manufacturer | Puls |
| Product Series | Dimension |
| Family Series | Puls Power Supplies, DIMENSION Series |
| Description | DC/DC CONVERTER, 120W, 18-32VDC 23-28VDC OUT, 5-4.3A W/SIGNAL CONTACTS |
| Power | 144 W |
| Input Voltage | 18-32.4 VDC |
| Nominal Output Voltage | 24 VDC |
| Nominal Input Voltage | 24 VDC |
| Output VDC | 23-28 VDC |
| Output Current | 6 A |
| Number of Outputs | 1 |
| I/O Isolation Voltage | 1,000 VAC |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | Yes |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | ATEX, CE, cULus, cURus, GL |
| Net Weight | 0.99 lbs |
| Gross Weight | 1.2566 lbs |