CD50CNF05NO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD50CNF05NO

Carlo Gavazzi Sensors

CD50CNF05NO

Carlo Gavazzi Sensors
CAP PROX PL FP NPN NO 5V CAB
MFG Item Number
CD50CNF05NO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, Series
Item #
CD50CNF05NO
CAP PROX PL FP NPN NO 5V CAB

Series Information

Specifications

Specifications
Manufacturer Part Number CD50CNF05NO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description CAP PROX PL FP NPN NO 5V CAB
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 22 mm
Connection Type Cable Connection
Output Type NPN
Output Circuit NO
Status Indicator No
Composition Non-Metallic
Enclosure IP67
Approvals CE
Net Weight 0.1543 lbs
Gross Weight 0.1543 lbs