CD50CNF10PO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD50CNF10PO

Carlo Gavazzi Sensors

CD50CNF10PO

Carlo Gavazzi Sensors
CAP PROX PL FP PNP NO 24V CAB
MFG Item Number
CD50CNF10PO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, Series
Item #
CD50CNF10PO
CAP PROX PL FP PNP NO 24V CAB

Series Information

Specifications

Specifications
Manufacturer Part Number CD50CNF10PO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description CAP PROX PL FP PNP NO 24V CAB
Diameter 50 mm
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 1-10 mm
Connection Type Cable Connection
Output Type PNP
Output Circuit NO
Status Indicator No
Composition Non-Metallic
Enclosure IP67
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs