Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, IEC 309 Interlock Series
CD5100MI9W
Eaton Plugs & Receptacles, IEC 309 Interlock Series
Mch Int Pin&Slv100A120/208V3Ph4P5W
MFG Item Number
CD5100MI9W
This item cannot be canceled or returned
Description
Plugs & Receptacles, IEC 309 Interlock Series
Mch Int Pin&Slv100A120/208V3Ph4P5W
IEC 309 Interlock Series Information
Specifications
Specifications
| Manufacturer Part Number |
CD5100MI9W |
| Manufacturer |
Eaton |
| Product Series |
IEC 309 Interlock |
| Family Series |
Eaton Plugs & Receptacles, IEC 309 Interlock Series |
| Description |
Mch Int Pin&Slv100A120/208V3Ph4P5W Wt Bl |
| Connection Type |
Mechanically Interlocked |
| Connection Description |
Non-Fusible |
| Current Rating |
100 A |
| Voltage |
120 V, 208 V |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Color Code |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CD5100MI9W
Eaton Plugs & Receptacles, IEC 309 Interlock Series